Safe Floor Load Limit Not to Exceed _ Lbs. Per Square Ft., 14 x 10, Aluminum, U5-1490-RA_10X14

  • Mfr # U5-1490-RA_10X14

  • Zoro # G9660375


product price:  $11.79
/ea

Key Features

Legend
Safe Floor Load Limit Not to Exceed _______ Lbs. Per Square Foot
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1490-RA_10X14
Zoro #
G9660375
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Safe Floor Load Limit Not to Exceed _______ Lbs. Per Square Foot
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Header Legend Color
White
Language
English
Background Color
White
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black and Blue/White
Subject Matter
Load Limit
Legend Style
Text
Sign Background Color
White
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
170 Degrees F
Mirror Print
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header
Notice
ANSI 969 Compliant
No
Corrosion Resistant
Yes
State Specific Sign
No
Abrasion Resistant
No
Sign Legend
Safe Floor Load Limit Not To Exceed ___ Lbs.Per Square Foot
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Write-On Surface
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safe Floor Load Limit Not To Exceed ___ Lbs.Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.