Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Belt Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0263-RD_7x5

  • Zoro # G4825320


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Safety Belt Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0263-RD_7x5
Zoro #
G4825320
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Belt Caution Reflective Label
Header
Caution
Legend
Safety Belt Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Subject Matter
Fall Protection
Language
English
Header Background Color
Black
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Mounting Style
Self-Adhesive
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Metal Detectable
No
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Glow In The Dark
No
Sign Header Background Color
Black
Material Properties
Flexible
Sign Format
Traditional OSHA
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Mirror Print
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Safety Belt Required
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Product Type
Safety Belt Caution Reflective Label

Description

Safety Belt Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belt Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products