Zoro Homepage

Safety Belt Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0451-ND_10X7

  • Zoro # G9340829


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Safety Belts Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0451-ND_10X7
Zoro #
G9340829
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Belt Danger Label
Header
Danger
Legend
Safety Belts Required
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Sign Header Style
Text
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Safety Belts Required
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Sign Header Text Color
White
Adhesive Style
Permanent
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Product Type
Safety Belt Danger Label

Description

Safety Belt Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belts Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.