Safety Decal, 10 in H, 14 in W, Reflective Sheeting, English, U7-1049-RD_14X10

  • Mfr # U7-1049-RD_14X10

  • Zoro # G2737415


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
No Header
Legend
Be Careful Today
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1049-RD_14X10
Zoro #
G2737415
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Today
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Legend Style
Text
Background Color
Red, White
Mounting Style
Adhesive-Backed
Language
English
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Safety Incentive and Motivational
Material
Vinyl
Legend/Background Color
Black/Blue on White
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Legend
Today
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Header Background Color
Red
Sign Header
Be Careful
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Glow In The Dark
No
Adhesive Style
Permanent
Chemical Resistant
No
Mirror Print
No
Sign Legend Style
Text
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Today, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.