Safety Decal, 10 in H, 14 in W, Reflective Sheeting, English, U7-1243-RD_14X10

  • Mfr # U7-1243-RD_14X10

  • Zoro # G2735139


product price:  $6.25
/ea

Key Features

Header
No Header
Legend
Safety First Safety Is Everybody's Job
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1243-RD_14X10
Zoro #
G2735139
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety First Safety Is Everybody's Job
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Legend Color
Black, White
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
Yes
Language
English
Mounting Style
Adhesive-Backed
Background Color
Green, White
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Safety Incentive and Motivational
Legend Style
Text
Legend/Background Color
Black/Green on White
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Safety First
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Sign Legend
Safety Is Everybody's Job
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
No
Abrasion Resistant
No
Sign Header Background Color
Green
ANSI 969 Compliant
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Is Everybody's Job, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.