Safety Decal, 10 in H, 14 in W, Reflective Sheeting, English, U7-1352-RD_14X10

  • Mfr # U7-1352-RD_14X10

  • Zoro # G2733495


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
No Header
Legend
Think Your Safety Comes First
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1352-RD_14X10
Zoro #
G2733495
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Your Safety Comes First
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Safety Incentive and Motivational
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend/Background Color
Black/Green on White
Material
Vinyl
Legend Style
Text
Background Color
Green, White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, White
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header Background Color
Green
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Adhesive Type
Acrylic
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend
Your Safety Comes First
Sign Format
Traditional OSHA
Abrasion Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Header
Think
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Your Safety Comes First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.