Safety Decal, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1020-RD_14X10

  • Mfr # U7-1020-RD_14X10

  • Zoro # G2737808


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
No Header
Legend
Be Careful Keep This Door Closed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1020-RD_14X10
Zoro #
G2737808
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Keep This Door Closed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, White
Legend Color
Black, White
Mounting Style
Adhesive-Backed
Double-Sided
No
Background Color
Red, White
Legend Style
Text
Legend/Background Color
Black/Red on White
Material
Vinyl
Language
English
Subject Matter
Door Instruction
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Sign Header
Be Careful
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Sign Header Background Color
Red
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Mirror Print
No
Material Properties
Flexible
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Legend
Keep This Door Closed
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.