Safety Decal, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1036-RD_14X10

  • Mfr # U7-1036-RD_14X10

  • Zoro # G2737616


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
No Header
Legend
Be Careful Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1036-RD_14X10
Zoro #
G2737616
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, White
Legend Style
Text
Background Color
Red, White
Subject Matter
Slip, Trip, & Falls
Legend/Background Color
Black/Red on White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Material
Vinyl
Legend Color
Black, White
ANSI Compliant
Yes
Double-Sided
No
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header
Be Careful
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Red
Sign Mounting Location
Wall
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Legend
Slippery When Wet
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Chemical Resistant
No
Sign Header Text Color
White
Glow In The Dark
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Wall Mount Sign

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.