Safety Decal, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1038-RD_14X10

  • Mfr # U7-1038-RD_14X10

  • Zoro # G2737598


product price:  $6.39
/ea

Key Features

Header
No Header
Legend
Be Careful Step Down
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1038-RD_14X10
Zoro #
G2737598
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Step Down
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Color
Black, White
ANSI Compliant
Yes
Sign Legend Color
Black, White
Background Color
Red, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Red on White
Double-Sided
No
OSHA Compliant
Yes
Subject Matter
Slip, Trip, and Falls
Material
Vinyl
Mounting Style
Adhesive-Backed
Legend Style
Text
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Step Down
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header Background Color
Red
Glow In The Dark
No
Sign Header Style
Text
Sign Header
Be Careful
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Corrosion Resistant
No
Abrasion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Down, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.