Safety Decal, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1054-RD_14X10

  • Mfr # U7-1054-RD_14X10

  • Zoro # G0707458


product price:  $6.89
/ea

Key Features

Header
No Header
Legend
Be Careful Watch Your Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1054-RD_14X10
Zoro #
G0707458
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Black/Red on White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Slip, Trip, and Falls
Legend Style
Text
Language
English
Material
Vinyl
Mounting Style
Adhesive-Backed
Legend Color
Black, White
Background Color
Red, White
ANSI Compliant
Yes
Sign Legend Color
Black, White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Header Background Color
Red
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header
Be Careful
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Legend
Watch Your Step
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products