Safety Decal, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1225-RD_14X10

  • Mfr # U7-1225-RD_14X10

  • Zoro # G1813878


product price:  $6.39
/ea

Key Features

Header
No Header
Legend
Safety First Please Open Door Slowly People May Be Approaching From The Other Side
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1225-RD_14X10
Zoro #
G1813878
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety First Please Open Door Slowly People May Be Approaching From The Other Side
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Material
Vinyl
Legend Color
Black, White
OSHA Compliant
Yes
Legend/Background Color
Black/Green on White
Subject Matter
Door Instruction
Background Color
Green, White
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Material Properties
Flexible
Abrasion Resistant
No
Chemical Resistant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Header
Safety First
Sign Legend
Please Open Door Slowly People May Be Approaching From The Other Side
Sign Header Background Color
Green
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Open Door Slowly People May Be Approaching From The Other Side, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.