Zoro Homepage

Safety Decal, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1045-RD_14X10

  • Zoro # G2737491


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
No Header
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1045-RD_14X10
Zoro #
G2737491
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful This Machine Has No Brain Use Your Own
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Machine & Operational
Background Color
Green, White
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Black, White
Legend/Background Color
Black/Green on White
Sign Legend Color
Black, White
OSHA Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
State Specific Sign
No
Sign Header
Be Careful
Sign Header Background Color
Red
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Sign Legend
This Machine Has No Brain Use Your Own
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Material Properties
Flexible

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain Use Your Own, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.