Zoro Homepage

Safety Decal, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1046-RD_14X10

  • Zoro # G2737458


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
No Header
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1046-RD_14X10
Zoro #
G2737458
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful This Machine Has No Brain. Use Your Own
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Legend/Background Color
Black/Red on White
Legend Style
Text
Language
English
ANSI Compliant
Yes
Double-Sided
No
Background Color
Red, White
Subject Matter
Machine & Operational
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black, White
Material
Vinyl
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow In The Dark
No
Sign Header
Be Careful
Mirror Print
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Legend
This Machine Has No Brain.. Use Your Own
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
State Specific Sign
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Legend Style
Text

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain.. Use Your Own, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.