Zoro Homepage

Safety Decal, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1069-RD_14X10

  • Zoro # G2737141


product price: $6.19
/ea

Key Features

Header
No Header
Legend
Emergency Door Do Not Block
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1069-RD_14X10
Zoro #
G2737141
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Emergency Door Do Not Block
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Red, White
Background Color
Red, White
ANSI Compliant
Yes
Language
English
Legend Style
Text
Material
Vinyl
Sign Legend Color
Red, White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red on White
Sign Legend Text Color
Red, White
Standards
OSHA 1910.145
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Write on Surface
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend
Emergency Door Do Not Block
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Red, White
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Chemical Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Product Type
Emergency Sign

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Door Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.