Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Decal, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1186-RD_14X10

  • Zoro # G2735857


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
No Header
Legend
Safety First Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1186-RD_14X10
Zoro #
G2735857
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety First Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
Green, White
Legend/Background Color
Black/Green on White
Material
Vinyl
Subject Matter
Machine Guarding
Legend Style
Text
Language
English
Mounting Style
Adhesive-Backed
Legend Color
Black, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Sign Header
Safety First
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Background Color
Green
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Legend
Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them
Mirror Print
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products