Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Decal, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1221-RD_14X10

  • Zoro # G2735446


product price: $6.19
/ea

Key Features

Header
No Header
Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1221-RD_14X10
Zoro #
G2735446
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Decal
Header
No Header
Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black, White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
Green, White
Language
English
Sign Legend Color
Black, White
Material
Vinyl
Legend/Background Color
Black/Green on White
Legend Style
Text
Sign Legend Text Color
Black
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Write on Surface
No
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Mounting Location
Wall
Sign Legend
No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point
ANSI Standards
ANSI Z53.1-1967
Sign Header
Safety First
Sign Header Text Color
White
Chemical Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Number of Printed Sides
1
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Metal Detectable
Yes
Outdoor Life Expectancy
1 to 2 yr
Product Type
Safety Sign

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Open Toe Shoes, Flip Flops, Or Sandals Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.