Zoro Homepage

Safety Decal, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1274-RD_14X10

  • Zoro # G2734691


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Safety First
Legend
Wear Your Goggles When Grinding
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1274-RD_14X10
Zoro #
G2734691
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
Safety First
Legend
Wear Your Goggles When Grinding
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Legend Color
Black, White
Background Color
Green, White
Legend/Background Color
Black/Green on White
ANSI Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
Double-Sided
No
Sign Legend Color
Black, White
Language
English
Sign Legend Text Color
Black, White
Sign Header
Safety First
Sign Legend
Wear Your Goggles When Grinding
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Anti-Slip Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Green
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Write on Surface
No
Abrasion Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Material Properties
Flexible
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Standards
ANSI Z53.1-1967, OSHA 1910.145
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Text Color
White
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Corrosion Resistant
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Goggles When Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.