Zoro Homepage

Safety Decal, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1331-RD_7X10

  • Zoro # G2733845


product price: $4.39
/ea

Key Features

Header
No Header
Legend
Think Safety First Wear Personal Protective Equipment
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1331-RD_7X10
Zoro #
G2733845
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Safety First Wear Personal Protective Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Sign Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Style
Text
Double-Sided
No
Background Color
Green, White
Legend Color
Black, White
Material
Vinyl
ANSI Compliant
Yes
Legend/Background Color
Black/Green on White
Sign Legend Text Color
Black
Sign Header
Think
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Background Color
White
Sign Header Background Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Text Color
White
Corrosion Resistant
No
Abrasion Resistant
No
Metal Detectable
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Sign Legend
Safety First Wear Personal Protective Equipment
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Adhesive Style
Permanent
Write on Surface
No
Anti-Slip Surface
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First Wear Personal Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.