Zoro Homepage

Safety Decal, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U7-1331-RD_10X14

  • Zoro # G2279210


product price: $6.69
/ea

Key Features

Header
No Header
Legend
Think Safety First Wear Personal Protective Equipment
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1331-RD_10X14
Zoro #
G2279210
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Safety First Wear Personal Protective Equipment
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Green, White
Subject Matter
Personal Protection
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black, White
Material
Vinyl
Legend/Background Color
Black/Green on White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black, White
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Abrasion Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Number of Printed Sides
1
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Metal Detectable
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Think
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Green
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Style
Text
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Material Properties
Flexible
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Safety First Wear Personal Protective Equipment
Product Type
Safety Sign

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First Wear Personal Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.