Safety Decal, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U7-1006-RD_7X5

  • Mfr # U7-1006-RD_7X5

  • Zoro # G2737920


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
No Header
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1006-RD_7X5
Zoro #
G2737920
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Buckle Up For Safety
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Background Color
Red, White
ANSI Compliant
Yes
Double-Sided
No
Material
Vinyl
Language
English
Legend Color
Black, White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black, White
Legend/Background Color
Black/Red on White
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Corrosion Resistant
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
Sign Header
Be Careful
Sign Legend Background Color
White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Buckle Up For Safety
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Red
Anti-Slip Surface
No
State Specific Sign
No
Abrasion Resistant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Mirror Print
No
Glow In The Dark
No
Product Type
Reflective Seat Belt Label

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buckle Up For Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products