Safety Decal, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U7-1287-RD_7X5

  • Mfr # U7-1287-RD_7X5

  • Zoro # G2734536


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
No Header
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1287-RD_7X5
Zoro #
G2734536
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Buckle Up For Safety
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Language
English
Legend/Background Color
Black/Green on White
Material
Vinyl
Legend Color
Black, White
Sign Legend Color
Black, White
OSHA Compliant
Yes
Background Color
Green, White
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
White
State Specific Sign
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Flexible
Chemical Resistant
No
Sign Header Background Color
Green
Corrosion Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Adhesive Type
Acrylic
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend
Buckle Up For Safety
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Think
Graffiti Resistant
No
Adhesive Style
Permanent
Product Type
Reflective Seat Belts Label

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buckle Up For Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.