Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1027-RD_7X5

  • Mfr # U7-1027-RD_7X5

  • Zoro # G2737677


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
No Header
Legend
Be Careful Safety Begins Here
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1027-RD_7X5
Zoro #
G2737677
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Safety Begins Here
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black, White
Material
Vinyl
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Safety Incentive and Motivational
Sign Legend Color
Black, White
OSHA Compliant
Yes
Language
English
Legend/Background Color
Black/Green on White
Background Color
Red, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Format
Traditional OSHA
Mirror Print
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend
Safety Begins Here
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Abrasion Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Sign Header Background Color
Red
Sign Header
Be Careful
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Begins Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.