Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1053-RD_7X5
Mfr # U7-1053-RD_7X5
Zoro # G2737360
product price:Â $3.25
/ea
Sold in multiples of 3 for $9.75
Key Features
Header
No Header
Legend
Be Careful Walk Don't Run
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U7-1053-RD_7X5
Zoro #
G2737360
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Walk Don't Run, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.