Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1304-RD_7X5

  • Mfr # U7-1304-RD_7X5

  • Zoro # G2734256


product price:  $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
No Header
Legend
Think No Accidents
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1304-RD_7X5
Zoro #
G2734256
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think No Accidents
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Safety Incentive and Motivational
ANSI Compliant
Yes
Language
English
Legend/Background Color
Black/Green on White
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Background Color
Green, White
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend Color
Black, White
Sign Legend Color
Black, White
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, OSHA 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header
Think
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Legend
No Accidents
Sign Header Background Color
Green
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
Chemical Resistant
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Abrasion Resistant
No
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Accidents, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.