Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1311-RD_7X5

  • Mfr # U7-1311-RD_7X5

  • Zoro # G2734055


product price:  $3.39
/ea

Key Features

Header
No Header
Legend
Think Quality, Do It Right The First Time
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1311-RD_7X5
Zoro #
G2734055
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Quality, Do It Right The First Time
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Green, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Green on White
OSHA Compliant
Yes
Legend Color
Black, White
Material
Vinyl
Sign Legend Color
Black, White
Mounting Style
Adhesive-Backed
Language
English
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Subject Matter
Safety Incentive and Motivational
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Service Temperature
130 Degrees F
Sign Legend
Do It Right The First Time!
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Abrasion Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
Sign Header
Think Quality
Sign Format
Traditional OSHA
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
State Specific Sign
No
Sign Header Background Color
Green
ANSI Standards
ANSI Z53.1-1967
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do It Right The First Time!, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.