Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1324-RD_7X5

  • Mfr # U7-1324-RD_7X5

  • Zoro # G2733976


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
No Header
Legend
Think Quality, When Your Are Out Of Quality You Are Out Of Business
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1324-RD_7X5
Zoro #
G2733976
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Quality, When Your Are Out Of Quality You Are Out Of Business
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Subject Matter
Safety Incentive and Motivational
Language
English
Double-Sided
No
Legend/Background Color
Black/Green on White
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Background Color
Green, White
Legend Color
Black, White
Sign Legend Text Color
Black
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Chemical Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Header
Think Quality
Sign Header Text Color
White
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Legend Background Color
White
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Legend
When Your Are Out Of Quality You Are Out Of Business
Sign Header Background Color
Green
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Your Are Out Of Quality You Are Out Of Business, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.