Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1330-RD_7X5

  • Mfr # U7-1330-RD_7X5

  • Zoro # G2733851


product price:  $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Header
No Header
Legend
Think Safety First
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1330-RD_7X5
Zoro #
G2733851
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Safety First
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend/Background Color
Black/Green on White
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Mounting Style
Adhesive-Backed
Legend Style
Text
Subject Matter
Safety Incentive and Motivational
Sign Legend Color
Black, White
Background Color
Green, White
Legend Color
Black, White
Language
English
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Header
Think
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Mirror Print
No
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Header Background Color
Green
Average Outdoor Durability
1 yr
Sign Legend
Safety First
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.