Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1335-RD_7X5

  • Mfr # U7-1335-RD_7X5

  • Zoro # G2733720


product price:  $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Header
No Header
Legend
Think Safety Now
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1335-RD_7X5
Zoro #
G2733720
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Safety Now
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, White
Legend Style
Text
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend Color
Black, White
Background Color
Green, White
Legend/Background Color
Black/Green on White
Language
English
ANSI Compliant
Yes
Subject Matter
Safety Incentive and Motivational
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Safety Now
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Header
Think
Sign Legend Style
Text
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
ANSI 969 Compliant
No
Abrasion Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Background Color
Green
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Chemical Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Now, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.