Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1336-RD_7X5

  • Mfr # U7-1336-RD_7X5

  • Zoro # G2733687


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
No Header
Legend
Think Safety Starts With You
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1336-RD_7X5
Zoro #
G2733687
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Safety Starts With You
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Mounting Style
Adhesive-Backed
Legend Color
Black, White
Legend/Background Color
Black/Green on White
Background Color
Green, White
ANSI Compliant
Yes
Material
Vinyl
Legend Style
Text
OSHA Compliant
Yes
Subject Matter
Safety Incentive and Motivational
Sign Legend Color
Black, White
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Text Color
White
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Glow In The Dark
No
Corrosion Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Background Color
Green
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
Safety Starts With You
Mounting Pattern
No Mounting Holes
Sign Header
Think
Adhesive Type
Acrylic
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Starts With You, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.