Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1352-RD_7X5

  • Mfr # U7-1352-RD_7X5

  • Zoro # G2733486


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
No Header
Legend
Think Your Safety Comes First
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1352-RD_7X5
Zoro #
G2733486
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Your Safety Comes First
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Green, White
Sign Legend Color
Black, White
OSHA Compliant
Yes
Subject Matter
Safety Incentive and Motivational
Legend Color
Black, White
Legend Style
Text
Legend/Background Color
Black/Green on White
Double-Sided
No
Language
English
Material
Vinyl
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Header
Think
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Glow In The Dark
No
Chemical Resistant
No
Sign Legend
Your Safety Comes First
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Background Color
Green
Mirror Print
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Your Safety Comes First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.