Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1020-RD_7X5

  • Mfr # U7-1020-RD_7X5

  • Zoro # G2737799


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
No Header
Legend
Be Careful Keep This Door Closed
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1020-RD_7X5
Zoro #
G2737799
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Keep This Door Closed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black, White
Sign Legend Color
Black, White
OSHA Compliant
Yes
Language
English
Legend/Background Color
Black/Red on White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Subject Matter
Door Instruction
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Material
Vinyl
Background Color
Red, White
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Sign Header Background Color
Red
Average Outdoor Durability
1 yr
Mirror Print
No
Sign Header
Be Careful
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Text Color
White
Glow In The Dark
No
Corrosion Resistant
No
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Legend
Keep This Door Closed
Adhesive Type
Acrylic
Material Properties
Flexible
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products