Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1036-RD_7X5

  • Mfr # U7-1036-RD_7X5

  • Zoro # G1814130


product price:  $2.99
/ea

Key Features

Header
No Header
Legend
Be Careful Slippery When Wet
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1036-RD_7X5
Zoro #
G1814130
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Red on White
Mounting Style
Adhesive-Backed
Legend Style
Text
Legend Color
Black, White
Background Color
Red, White
ANSI Compliant
Yes
Material
Vinyl
Language
English
Double-Sided
No
Subject Matter
Slip, Trip, & Falls
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black, White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Header
Be Careful
Abrasion Resistant
No
Sign Header Background Color
Red
Sign Header Style
Text
Sign Legend
Slippery When Wet
Anti-Slip Surface
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Glow In The Dark
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Product Type
Wall Mount Sign

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.