Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1038-RD_7X5

  • Mfr # U7-1038-RD_7X5

  • Zoro # G2279369


product price:  $2.99
/ea

Key Features

Header
No Header
Legend
Be Careful Step Down
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1038-RD_7X5
Zoro #
G2279369
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Step Down
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Red on White
Double-Sided
No
Subject Matter
Slip, Trip, and Falls
Background Color
Red, White
Legend Style
Text
Mounting Style
Adhesive-Backed
Sign Legend Color
Black, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
OSHA Compliant
Yes
Legend Color
Black, White
Language
English
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Red
Sign Legend
Step Down
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header
Be Careful
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Legend Style
Text
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Down, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.