Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1212-RD_7X5

  • Mfr # U7-1212-RD_7X5

  • Zoro # G2735577


product price:  $2.99
/ea

Key Features

Header
No Header
Legend
Safety First Keep Floors Clear Of Oil, Grease Or Other Slippery Materials
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1212-RD_7X5
Zoro #
G2735577
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety First Keep Floors Clear Of Oil, Grease Or Other Slippery Materials
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Color
Black, White
Legend/Background Color
Black/Green on White
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black, White
Double-Sided
No
Material
Vinyl
Mounting Style
Adhesive-Backed
Background Color
Green, White
Legend Style
Text
Subject Matter
Slip, Trip, & Falls
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header Style
Text
Sign Legend Style
Text
Sign Mounting Location
Wall
Mirror Print
No
Abrasion Resistant
No
Sign Header
Safety First
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header Background Color
Green
Chemical Resistant
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Keep Floors Clear Of Oil, Grease Or Other Slippery Materials
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Header Text Color
White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Wall Mount Sign

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Floors Clear Of Oil, Grease Or Other Slippery Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.