Zoro Homepage

Safety Decal, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1024-RD_7X5

  • Zoro # G2737756


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
No Header
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1024-RD_7X5
Zoro #
G2737756
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Overhead Hoist
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black, White
Material
Vinyl
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black, White
Legend/Background Color
Black/Red on White
Language
English
Subject Matter
Health, Safety, and Wellbeing
Background Color
Red, White
Legend Style
Text
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Be Careful
Adhesive Style
Permanent
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Legend
Overhead Hoist
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Red
Sign Header Text Color
White
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Hoist, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.