Zoro Homepage

Safety Decal, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1045-RD_7X5

  • Zoro # G2737485


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
No Header
Legend
Be Careful This Machine Has No Brain Use Your Own
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1045-RD_7X5
Zoro #
G2737485
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful This Machine Has No Brain Use Your Own
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Green on White
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Material
Vinyl
Legend Style
Text
Mounting Style
Adhesive-Backed
Background Color
Green, White
Legend Color
Black, White
Subject Matter
Machine & Operational
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, White
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Be Careful
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Red
Sign Legend
This Machine Has No Brain Use Your Own
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Chemical Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain Use Your Own, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.