Zoro Homepage

Safety Decal, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1046-RD_7X5

  • Zoro # G2737449


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
No Header
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1046-RD_7X5
Zoro #
G2737449
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful This Machine Has No Brain. Use Your Own
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Legend Color
Black, White
OSHA Compliant
Yes
Subject Matter
Machine & Operational
Language
English
Legend Style
Text
Legend/Background Color
Black/Red on White
Background Color
Red, White
Sign Legend Color
Black, White
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Red
Sign Header
Be Careful
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend
This Machine Has No Brain.. Use Your Own
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain.. Use Your Own, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.