Zoro Homepage

Safety Decal, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1067-RD_7X5

  • Zoro # G2098446


product price: $3.15
/ea

Key Features

Header
No Header
Legend
Emergency Conveyor Stop
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1067-RD_7X5
Zoro #
G2098446
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Emergency Conveyor Stop
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Background Color
Red, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Sign Legend Color
Red
Legend/Background Color
Red on White
Legend Color
Red
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Health, Safety, and Wellbeing
Sign Legend Text Color
Red
Write on Surface
No
Standards
OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header
No Header
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend
Emergency Conveyor Stop
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Conveyor Stop, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products