Zoro Homepage

Safety Decal, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U7-1186-RD_7X5

  • Zoro # G2735848


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
No Header
Legend
Safety First Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1186-RD_7X5
Zoro #
G2735848
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety First Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, White
Legend/Background Color
Black/Green on White
Subject Matter
Machine Guarding
ANSI Compliant
Yes
Legend Style
Text
Mounting Style
Adhesive-Backed
Material
Vinyl
Background Color
Green, White
Legend Color
Black, White
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them
Adhesive Style
Permanent
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Green
Anti-Slip Surface
No
Sign Header Text Color
White
Glow In The Dark
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header Style
Text
Abrasion Resistant
No
Average Outdoor Durability
1 yr
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Header
Safety First
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Product Type
Safety Decal

Description

Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Are Not Permitted To Remove Guards Or Operate Machinery Without Them, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.