Safety Decal, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1004-RD_10X7

  • Mfr # U7-1004-RD_10X7

  • Zoro # G2737975


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
No Header
Legend
Be Careful Beware Of Ice
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1004-RD_10X7
Zoro #
G2737975
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Beware Of Ice
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Material
Vinyl
Legend Color
Black, White
Language
English
Double-Sided
No
Background Color
Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Red on White
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Chemical Resistant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header
Be Careful
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Red
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Beware Of Ice
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Product Type
Wall Mount Sign

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Beware Of Ice, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.