Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1015-RD_10X7

  • Mfr # U7-1015-RD_10X7

  • Zoro # G2737841


product price:  $4.39
/ea

Key Features

Header
Be Careful
Legend
Hot Surface Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1015-RD_10X7
Zoro #
G2737841
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Be Careful
Legend
Hot Surface Do Not Touch
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Red on White
Sign Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Material
Vinyl
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Background Color
Red, White
Legend Style
Text
Legend Color
Black, White
Subject Matter
Hot
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Background Color
Red
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header
Be Careful
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Standards
ANSI Z53.1-1967 OSHA 1910.145
State Specific Sign
No
Sign Legend
Hot Surface Do Not Touch
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Glow In The Dark
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Write on Surface
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.