Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1020-RD_10X7

  • Mfr # U7-1020-RD_10X7

  • Zoro # G2737817


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
No Header
Legend
Be Careful Keep This Door Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1020-RD_10X7
Zoro #
G2737817
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Keep This Door Closed
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Door Instruction
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Black/Red on White
Mounting Style
Adhesive-Backed
Language
English
Legend Color
Black, White
Double-Sided
No
Sign Legend Color
Black, White
Material
Vinyl
Background Color
Red, White
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Graffiti Resistant
Yes
Corrosion Resistant
No
Chemical Resistant
No
Sign Legend
Keep This Door Closed
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Header Background Color
Red
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Adhesive Type
Acrylic
Sign Header
Be Careful
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.