Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1028-RD_10X7

  • Mfr # U7-1028-RD_10X7

  • Zoro # G2737659


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
No Header
Legend
Be Careful Safety First
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1028-RD_10X7
Zoro #
G2737659
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Be Careful Safety First
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black, White
Legend/Background Color
Black/Red on White
Double-Sided
No
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Subject Matter
Safety Incentive and Motivational
Mounting Style
Adhesive-Backed
Background Color
Red, White
Sign Legend Text Color
Black
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Glow In The Dark
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Safety First
Sign Header
Be Careful
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header Background Color
Red
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Sign Header Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products