Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1212-RD_10X7

  • Mfr # U7-1212-RD_10X7

  • Zoro # G2735595


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
No Header
Legend
Safety First Keep Floors Clear Of Oil, Grease Or Other Slippery Materials
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1212-RD_10X7
Zoro #
G2735595
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Safety First Keep Floors Clear Of Oil, Grease Or Other Slippery Materials
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Legend Style
Text
Legend Color
Black, White
Background Color
Green, White
Legend/Background Color
Black/Green on White
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Language
English
Double-Sided
No
Subject Matter
Slip, Trip, & Falls
Sign Legend Color
Black, White
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header
Safety First
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend
Keep Floors Clear Of Oil, Grease Or Other Slippery Materials
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Chemical Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Green
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Product Type
Wall Mount Sign

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Floors Clear Of Oil, Grease Or Other Slippery Materials, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.