Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1214-RD_10X7

  • Mfr # U7-1214-RD_10X7

  • Zoro # G2735559


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Safety First
Legend
Keep Hands Out Of Moving Machinery
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1214-RD_10X7
Zoro #
G2735559
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
Safety First
Legend
Keep Hands Out Of Moving Machinery
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Color
Black, White
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Legend/Background Color
Black/Green on White
Material
Vinyl
Sign Legend Color
Black, White
Background Color
Green, White
Sign Legend Text Color
Black, White
Adhesive Type
Acrylic
Sign Header Text Color
White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Chemical Resistant
No
ANSI 969 Compliant
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Style
Text
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Safety First
Graffiti Resistant
Yes
Sign Header Background Color
Green
Sign Legend Background Color
White
Sign Legend
Keep Hands Out Of Moving Machinery
Protective Coating
Clear Film Laminate
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Moving Machinery, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products