Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1290-RD_10X7

  • Mfr # U7-1290-RD_10X7

  • Zoro # G2734475


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
No Header
Legend
Think Conserve Water
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1290-RD_10X7
Zoro #
G2734475
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Conserve Water
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/Green on White
Language
English
Background Color
Green, White
Legend Style
Text
Sign Legend Color
Black, White
Subject Matter
Safety Incentive and Motivational
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header
Think
Graffiti Resistant
Yes
Sign Header Background Color
Green
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Legend
Conserve Water
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Legend Style
Text
Glow In The Dark
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Conserve Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.