Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1304-RD_10X7

  • Mfr # U7-1304-RD_10X7

  • Zoro # G2734271


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
No Header
Legend
Think No Accidents
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1304-RD_10X7
Zoro #
G2734271
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think No Accidents
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
Legend Style
Text
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Safety Incentive and Motivational
Sign Legend Color
Black, White
Language
English
Background Color
Green, White
Double-Sided
No
Legend/Background Color
Black/Green on White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Style
Text
Mirror Print
No
Adhesive Style
Permanent
Sign Header Background Color
Green
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Legend
No Accidents
Sign Mounting Location
Wall
Sign Legend Style
Text
Corrosion Resistant
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Think
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Accidents, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.