Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1324-RD_10X7

  • Mfr # U7-1324-RD_10X7

  • Zoro # G2733991


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
No Header
Legend
Think Quality, When Your Are Out Of Quality You Are Out Of Business
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1324-RD_10X7
Zoro #
G2733991
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Quality, When Your Are Out Of Quality You Are Out Of Business
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Background Color
Green, White
Double-Sided
No
Language
English
Legend Color
Black, White
Material
Vinyl
Subject Matter
Safety Incentive and Motivational
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Green on White
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black, White
Sign Legend Text Color
Black
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
When Your Are Out Of Quality You Are Out Of Business
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header Style
Text
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Green
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header
Think Quality
Sign Legend Background Color
White
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Your Are Out Of Quality You Are Out Of Business, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.