Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1335-RD_10X7

  • Mfr # U7-1335-RD_10X7

  • Zoro # G2733748


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
No Header
Legend
Think Safety Now
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1335-RD_10X7
Zoro #
G2733748
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Safety Now
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
Legend Color
Black, White
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Style
Text
Material
Vinyl
Language
English
Background Color
Green, White
OSHA Compliant
Yes
Legend/Background Color
Black/Green on White
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Safety Incentive and Motivational
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Metal Detectable
No
Mirror Print
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
State Specific Sign
No
Chemical Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend
Safety Now
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header
Think
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Green
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Now, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products