Safety Decal, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U7-1336-RD_10X7

  • Mfr # U7-1336-RD_10X7

  • Zoro # G2733705


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
No Header
Legend
Think Safety Starts With You
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1336-RD_10X7
Zoro #
G2733705
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Header
No Header
Legend
Think Safety Starts With You
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Green on White
Material
Vinyl
Sign Legend Color
Black, White
Legend Color
Black, White
Subject Matter
Safety Incentive and Motivational
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Background Color
Green, White
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Header
Think
Sign Header Background Color
Green
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Mirror Print
No
Corrosion Resistant
No
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend
Safety Starts With You
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Starts With You, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products